Shop All Slatwall Retail Displays
Azar Displays
8" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall
Mfr # 729908
Zoro # G3665493
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bowl Polycarbonate
- Overall Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 729908
- Zoro # G3665493
- UPC # 850019157048
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 8" |
Details
Item | Bowl Displays |
Material | Bowl Polycarbonate |
Description
Azar’s curved arm bowl displays are very versatile and will turn your wall into a beautifully organized space to display any item. The kit includes a clear plastic bowl measuring 8" diameter with the 4" depth and curved metal arm. This display can be used on pegboard or slatwall. The sleek metal design hugs the bowl and keeps it close to the wall. They are the perfect solution for displaying an assortment of products, keeping them neat and accessible to your customer.Great for merchandising toys, balls, squishies, travel items, candy, cosmetics, hand sanitizer, or anything else you need to display. Great alternative to the mundane dump bin. Add bowl dividers to create multiple compartments and display different products. Add a sign clip or T-Sign holder for graphics and branding. Create an eye-catching display feature wall by adding more bowls to the wall, that is sure to capture your customer’s attention. The bowl and metal arm are highly durable and sturdy. The design of Azar’s transparent bowls grabs the customers' attention, being able to see all the products inside. The bowls are made of polycarbonate. Polycarbonate is a shatter-proof and extremely strong material. Ideal to place in retail stores, gift shops, C-stores, offices, community centers, museums, airports, schools, hospitals, lobbies and so much more! Create a great merchandising wall display with these bowl displays!Bowls are available in 5 sizes: 8", 10", 12," 14,” and 16” diameter. Check out all 5 sizes. Sold in Multiples of 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, 8 5/8 in L, Blue (30320BLUE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- VIKAN Pail Lid, Polypropylene (56894)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- Azar Displays Slatwall Retail Displays