Shop All Sign Holders
Azar Displays
7"W x 5"H Dual Acrylic Frame, PK10
Mfr # 107723
Zoro # G3663658
original price:
$184.22
51% off
new price: $88.89
/pk 10, $8.89/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 107723
- Zoro # G3663658
- UPC # 696859997808
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These acrylic book style dual frames are perfect for displaying two photos side by side in a sleek and functional way. Back-side load design allows for easy insertion of images.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S2EP-33-009)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- EMERGENCY ZONE Pocket Cree Mini Led Flashlight (522)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- AZAR DISPLAYS Acrylic 7'' x 5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers, Landscape (104775)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- Azar Displays Sign Holders