Shop All Sign Holders
Azar Displays
7"W x 5"H Angled Sign Holder, PK10
Mfr # 112723
Zoro # G3661698
product price: $34.39
/pk 10, $3.44/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112723
- Zoro # G3661698
- UPC # 696859997976
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS 7"W x 11"H Angled Sign Holder, PK10 (112716)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- Azar Displays Signs