Shop All Sign Holders
Azar Displays
7"W x 5.5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152721
Zoro # G3660523
product price: $51.69
/pk 10, $5.17/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152721
- Zoro # G3660523
- UPC # 794504969337
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- Azar Displays Sign Holders