Shop All Sign Holders
Azar Displays
7"W x 5.5"H Angled Sign Holder, PK10
Mfr # 112721
Zoro # G3661993
product price: $46.15
/pk 10, $4.62/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112721
- Zoro # G3661993
- UPC # 794504741018
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 7"W x 5"H Wall U-Frame w/ Holes, PK10 (162723)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- Azar Displays Sign Holders