Shop All Sign Holders
Azar Displays
7"W x 11"H Wall U-Frame w/ Holes, PK10
Mfr # 162716
Zoro # G3664032
product price: $73.15
/pk 10, $7.32/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162716
- Zoro # G3664032
- UPC # 794504970432
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- Azar Displays Signs