Shop All Sign Holders
Azar Displays
7"W x 11"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142714
Zoro # G3663192
product price: $90.89
/pk 10, $9.09/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142714
- Zoro # G3663192
- UPC # 794504968132
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6502, M, Cart, AG, OV, P100, PK2 (29WT66-4JG12)
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- AZAR DISPLAYS 7"W x 5"H Wall U-Frame w/ Holes, PK10 (162723)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- Azar Displays Sign Holders