Shop All Sign Holders
Azar Displays
7"W x 11"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129919
Zoro # G3660584
product price: $87.49
/pk 10, $8.75/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 7 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 129919
- Zoro # G3660584
- UPC # 752830040120
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System (TR88011)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"W x 28"H Snap Frame (300290-SLV)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- MONTOUR LINE Post&Rope Stanchion SignFrame 11x14V Black Steel, PLEASE ENTERHERE (HDSF-1114-V-BK-PR-PLSENTERDBL)
- Azar Displays Signs