Shop All Sign Holders
Azar Displays
7"W x 11"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152716
Zoro # G3661899
product price: $91.49
/pk 10, $9.15/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152716
- Zoro # G3661899
- UPC # 794504968835
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, 1 min. Soaking Time (6615)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- Azar Displays Sign Holders