Shop All Sign Holders
Azar Displays
7"W x 11"H Angled Sign Holder, PK10
Mfr # 112716
Zoro # G3662483
product price: $70.55
/pk 10, $7.06/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 7 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112716
- Zoro # G3662483
- UPC # 696859997914
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 7 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 (17-200-22)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - L (48-73-8652E)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Yellow (15-1904-AF1218-618)
- Azar Displays Signs