Shop All Sign Holders
Azar Displays
72"L x 6"H Clear C-Channel, PK5
Mfr # 600086
Zoro # G3661390
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 6"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600086
- Zoro # G3661390
- UPC # 696859999475
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
6"H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1105KARED)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- AZAR DISPLAYS Standoff Sign Holder: 30"x40" Graphic Size. Overall Size: 34"x44" (105540)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- AZAR DISPLAYS 8"W x 10"H Double-Foot Two Sided Sign Holder, PK10 (152718)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- Azar Displays Signs