Shop All Sign Holders
Azar Displays
72"L x 5"H Clear C-Channel, PK5
Mfr # 600085
Zoro # G3661442
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 5"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600085
- Zoro # G3661442
- UPC # 696859999468
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770650-O/S)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L32 (449L32)
- NMC Individual Character Stencil 24" Number Set, PMC24-3 (PMC24-3)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- Azar Displays Sign Holders