Shop All Sign Holders
Azar Displays
72"L x 2.875"W x 1"H Clear T-Strip Sign Holder, PK5
Mfr # 600061
Zoro # G3661549
product price: $69.99
/pk 5, $14.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Width 2.875"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600061
- Zoro # G3661549
- UPC # 83832070014
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2.875" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- ZORO SELECT Magnet Ring/Carabiner Kit and Chain, 10ft (72302)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- Azar Displays Signs