Shop All Sign Holders
Azar Displays
72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5
Mfr # 600072
Zoro # G3664008
product price: $73.15
/pk 5, $14.63/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Width 2.875"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600072
- Zoro # G3664008
- UPC # 696859999536
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2.875" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- BROTHER Desktop Label Printer, P-Touch Series, Multi-Color Capability (PTP950NW)
- TRIMACO Dust Containment Poles (54734)
- SPEAKMAN Fill Cap Threaded Se-4300, Se-4400 (RPG07-0021)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- AZAR DISPLAYS 5"W x 3.5"H Wall U-Frame w/ Holes, PK10 (162725)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- Azar Displays Signs