Shop All Sign Holders
Azar Displays
72"L x 2.25" H Clear Flip Up C-Channel, PK5
Mfr # 600060
Zoro # G3661643
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Signage
- Material Plastic
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 600060
- Zoro # G3661643
- UPC # 794504719161
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2.25" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Signage |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- Azar Displays Signs