Shop All Sign Holders
Azar Displays
72"L x 1.875" H Clear Flip Up Bullnose C-Channel, PK5
Mfr # 600035
Zoro # G3660304
product price: $63.65
/pk 5, $12.73/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 1.875"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600035
- Zoro # G3660304
- UPC # 696859999505
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 1.875" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1264-RA_14X10 (U4-1264-RA_14X10)
- RUBBER-CAL "Affection! Owl Doormats" Coir Entrance Mats, 18 x 30-Inch (10-106-003)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- Azar Displays Sign Holders