Shop All Sign Holders
Azar Displays
72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5
Mfr # 600063-CLR
Zoro # G3663691
product price: $49.45
/pk 5, $9.89/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Width 0.875"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600063-CLR
- Zoro # G3663691
- UPC # 696859999543
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 0.875" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® ZEZ43267 Corrosive Placard, UN 3267, Removable Vinyl, 25/Pack (ZEZ43267)
- BAYCO LED TRAFFIC WAND NIGHT STICK- RED (BYNSP-1632)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2 (252950)
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- Azar Displays Signs