Shop All Sign Holders
Azar Displays
72"L x 0.3125"W x 2"H Vertical Y-Strip Sign Holder w/ Grips, PK5
Mfr # 600049
Zoro # G3662398
product price: $50.65
/pk 5, $10.13/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Width 2"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600049
- Zoro # G3662398
- UPC # 794504718263
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2" |
length | 72" |
Details
Item | Display Components |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- Azar Displays Sign Holders