Shop All Display Cases
Azar Displays
72-Compartment Tray - oval slot .5" x .625", PK2
Mfr # 225527
Zoro # G3652351
product price: $50.99
/pk 2, $25.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.125"
- Color Clear
- Width 10.25"
- Material Acrylic
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225527
- Zoro # G3652351
- UPC # 794504872439
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.125" |
Width | 10.25" |
Slot Size (In.) | 0.5 x 0.6 in |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Shape | Oval |
Number of Compartments | 72 |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS Three-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 60"H (700451-CLR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- Azar Displays Display Cases