Shop All Display Cases
Azar Displays
70-Piece Pegboard Organizer Kit (2- 13.5" x 22")
Mfr # 900945-BLU
Zoro # G3657093
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Blue
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900945-BLU
- Zoro # G3657093
- UPC # 705105612348
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. These kits come with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home or workplace Pegboard organizer kit includes: 2 pcs. 13.5" x 22" pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3eS dia. cups; 6 pcs. metal u-hooks; 4 pcs. Plastic u-hooks; 4 pcs. metal j-hooks; 4 pcs. metal s-hooks; 10 pcs. metal prong hooks; 6 pcs. 2" all-wire galvanized hooks; 4 pcs. 4" all-wire galvanized hooks; 4 pcs. 2" Plastic hooks; 4 pcs. 4" Plastic hooks; and 12 pcs. mounting hardware screws. See below for color panel options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- Azar Displays Display Cases