Shop All Sign Holders
Azar Displays
6"W x 5"H Angled Sign Holder, PK10
Mfr # 112725
Zoro # G3663910
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 6 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112725
- Zoro # G3663910
- UPC # 696859997990
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown (3516)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- AZAR DISPLAYS 14"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122012)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- Azar Displays Signs