Shop All Sign Holders
Azar Displays
6"W x 4"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152727
Zoro # G3661591
product price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 6 in
- Color Clear
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152727
- Zoro # G3661591
- UPC # 705105246376
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46910)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Metal, Black (UVPSH28)
- Azar Displays Signs