Shop All Sign Holders
Azar Displays
6"W x 4"H Adhesive-Back Nameplate, PK10
Mfr # 199613
Zoro # G3663323
product price: $27.39
/pk 10, $2.74/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199613
- Zoro # G3663323
- UPC # 794504972634
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- Azar Displays Sign Holders