Shop All Sign Holders
Azar Displays
6"W x 3"H Adhesive-Back Nameplate, PK10
Mfr # 199610
Zoro # G3662772
product price: $32.15
/pk 10, $3.22/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199610
- Zoro # G3662772
- UPC # 794504972337
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 3 in |
length | 3" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Gloves, A3, Gunn Cut, L, PR (5051-L (9))
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- Azar Displays Signs