Shop All Sign Holders
Azar Displays
6"W x 2"H Two-Sided Nameplate, PK10
Mfr # 192801
Zoro # G3663168
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 6 in
- Color Clear
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 192801
- Zoro # G3663168
- UPC # 794504971132
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 2 in |
length | 2" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- ENPAC Spill Containment Caddy (5300-YE-A)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Dual-Stand, PK10 (132722)
- AZAR DISPLAYS 8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10 (129913)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- Azar Displays Signs