Shop All Sign Holders
Azar Displays
6"W x 1"H Adhesive-Back Nameplate, PK10
Mfr # 199601
Zoro # G3660359
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 199601
- Zoro # G3660359
- UPC # 794504971538
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 1 in |
length | 1" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM69)
- TOP TAPE & LABEL. INCOM Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4 x 60' (SG3904YB)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- MONTOUR LINE Sign 8.5 x 11 in. V Pol. Brass, PLS WAIT HERE FOR THE NEXT AVL TELLER (FS200-8511-V-PB-PLSWAITTELL)
- Azar Displays Sign Holders