Shop All Sign Holders
Azar Displays
6"W x 1.5"H Adhesive-Back Nameplate, PK10
Mfr # 199604
Zoro # G3663490
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199604
- Zoro # G3663490
- UPC # 794504971835
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6 in |
Length | 1.5 in |
length | 1.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- NO-SPILL RedPlasticItem (1450)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- Azar Displays Signs