Shop All Point of Purchase Displays
Azar Displays
6"H Acrylic Earring Tree, PK10
Mfr # 900406
Zoro # G3655562
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Injection Molded Acrylic
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900406
- Zoro # G3655562
- UPC # 696859996450
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 2" |
length | 6" |
Details
Item | Counter Displays |
Material | Injection Molded Acrylic |
Description
This earring tree stands on a clear acrylic square base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- AZAR DISPLAYS Two Compartment Square Organizer Tray for Counter, PK2 (252716)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- Azar Displays Point of Purchase Displays