Shop All Display Cases
Azar Displays
6.75" Divider for Azar Bin Displays, PK12
Mfr # 55DIV
Zoro # G3665870
product price: $12.19
/pk 12, $1.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.75"
- Color Clear
- Material Crystal Styrene Plastic
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 55DIV
- Zoro # G3665870
- UPC # 696859996030
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6.75" |
Width | 4.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
This is a clear acrylic divider piece that fits into our Adjustable Divider Bins. It measures 6.75"W x 4.5"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- NORTHBEAM 24 in. Distressed Floating Shelves, Brown - 2 Piece (SLF0280115000)
- COPERNICUS Divided Book Tub, Green, Plastic (CC4069G)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- Azar Displays Display Cases