Shop All Display Cases
Azar Displays
6.5" T-Divider, PK10
Mfr # 85DIV
Zoro # G3666659
product price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Width 6.5"
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 85DIV
- Zoro # G3666659
- UPC # 696859995965
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 6.5" |
Details
Item | Display Components |
Color | Clear |
Material | Polystyrene |
Description
These dividers are used for Azar's Open Tray, item #556085, item #556088, item #225541. Add them to separate different products from one another and create a beautiful display. Please note, these dividers do not lock into place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (30220GREEN)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- Azar Displays Display Cases