Shop All Display Cases
Azar Displays
6.25"H Chrome Wire Basket, PK2
Mfr # 300620
Zoro # G3666771
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.25"
- Color Silver
- Material Chrome Wire
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300620
- Zoro # G3666771
- UPC # 705105015224
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6.25" |
Width | 9.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Silver |
Material | Chrome Wire |
Description
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tool Hanger 25 S (25-2099)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- METRO Plastic Industrial Shelving (5X567GX3)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- Azar Displays Display Cases