Shop All Display Cases
Azar Displays
60-Compartment Tray w/ Tester Tray - square slot .875", PK2
Mfr # 225510
Zoro # G3660060
product price: $38.89
/pk 2, $19.45/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2.5"
- Color Clear
- Width 10"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225510
- Zoro # G3660060
- UPC # 705105017327
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.5" |
Width | 10" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- TABLECRAFT Gastro Serving/Display Crate, Black, 1:2 (CRATE12BK)
- Azar Displays Display Cases