Shop All Display Cases
Azar Displays
6" Wide Revolving Display Base-FLAT BLACK, PK10
Mfr # 610166-BLK
Zoro # G3665730
product price: $46.89
/pk 10, $4.69/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Black
- Width 6"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 610166-BLK
- Zoro # G3665730
- UPC # 696859999345
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 6" |
Details
Item | Display Components |
Color | Black |
Material | Plastic |
Description
These revolving bases are injection molded for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size (4UJ06)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- PERFECT CASES Perfect Cases SBL-W Octagon Soccer Ball Display Case; Walnut (SBL-W)
- Azar Displays Display Cases