Shop All Desk Accessories & Organizers
Azar Displays
6" Square Tray Four Compartment Desk Organizer, PK2
Mfr # 556350
Zoro # G3665660
product price: $47.69
/pk 2, $23.85/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 6"
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556350
- Zoro # G3665660
- UPC # 752830745544
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 6" |
length | 6" |
Details
Item | Organizers |
Color | Clear |
Material | Crystal Styrene |
Description
Clean lines and complete visibility allow for maximum efficiency, giving Azar's Clear Desktop Collection functional appeal. Organize your paperclips, binder clips and rubber bands with this stylish holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- XEROX XEROX COMP 550/560/570 YELLOW (006R01526)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear 3/16" Thick Acrylic Paper Ream Holder (255042)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Desktop or Wall Mount Deep File Holder, PK4 (252415)
- OMNIMED Tabletop Chart/Binder Holder, 10 Slot (Organizes folders and other Ite (264003-10)
- Azar Displays Desk Accessories & Organizers