Shop All Pegboard Hooks
Azar Displays
6" Plastic Hook: 0.287" Dia., PK50
Mfr # 800006-C
Zoro # G3659534
product price: $19.95
/pk 50, $0.40/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lexan Plastic
- Length 6 in
- Color Clear
- Height 1.75 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800006-C
- Zoro # G3659534
- UPC # 705105243276
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Height | 1.75 in |
Width | 1.25 in |
Diameter | 0.287 in |
Details
Material | Lexan Plastic |
Color | Clear |
Description
Plastic locking hooks for pegboard. Not compatible with slatwall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30250-21)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- Azar Displays Pegboard Hooks