Shop All Pegboard Hooks
Azar Displays
6" Plastic Hook: 0.287" Dia., PK50
Mfr # 800006-B
Zoro # G3658609
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lexan Plastic
- Color Black
- Length 6 in
- Width 1 in
- Height 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 800006-B
- Zoro # G3658609
- UPC # 794504763430
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Width | 1 in |
Height | 1.625 in |
Diameter | 0.287 in |
Details
Material | Lexan Plastic |
Color | Black |
Description
Plastic locking hooks for pegboard. Not compatible with slatwall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x60 (AM2460PF)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- AZAR DISPLAYS Plastic Overlay for 4" Hook (Hooks not included), PK50 (700890)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- Azar Displays Pegboard Hooks