Shop All Pegboard Hooks
Azar Displays
6" Metal Wire Scan Hook: 0.187" Dia., PK50
Mfr # 700826
Zoro # G3655081
product price: $58.95
/pk 50, $1.18/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 1.75 in
- Width 2.125 in
- Depth 17.8"
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700826
- Zoro # G3655081
- UPC # 705105143880
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.75 in |
Width | 2.125 in |
Depth | 17.8" |
Length | 6 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Features | Cable Management |
Color | Galvanized Metal Finish |
Description
Metal scan hooks with galvanized metal finish for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- AZAR DISPLAYS 12" Metal Wire Hook: 0.187" Dia., PK50 (700812)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- Azar Displays Pegboard Hooks