Shop All Pegboard Hooks
Azar Displays
6 Metal Wire Hook: 0.148Diameter, 50-Pack
Mfr # 700886
Zoro # G3658642
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Width 1.25 in
- Height 1.75 in
- Length 6 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700886
- Zoro # G3658642
- UPC # 705105243573
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.25 in |
Height | 1.75 in |
Length | 6 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- AZAR DISPLAYS 2" Metal Wire Hook: 0.148" Dia., PK50 (700882)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS 12 Station Metal Strip Rod w/ Tie Strap, PK10 (800228)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- Azar Displays Pegboard Hooks