Shop All Pegboard Hooks
Azar Displays
6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50
Mfr # 701236
Zoro # G3653584
product price: $54.29
/pk 50, $1.09/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Length 6 in
- Height 2 in
- Width 1.25 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701236
- Zoro # G3653584
- UPC # 794504368451
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Height | 2 in |
Width | 1.25 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks with Quick Back Plastic Backplate for pegboard and slatwall. Two-piece design provides fast, straight entry under shelves or in loaded displays. Compatible with Flip Scan label holders. Label holders sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- Azar Displays Pegboard Hooks