Shop All Pegboard Hooks
Azar Displays
6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50
Mfr # 701306
Zoro # G3654232
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Color Galvanized Metal Finish
- Length 6 in
- Diameter 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701306
- Zoro # G3654232
- UPC # 794504367553
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
One-piece, all wire loop hooks with galvanized metal finish can be used on pegboard or slatwall. Compatible with Flip Scan label holders. Label holders are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- ZORO SELECT Gauge, Drum Level (272005)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Yellow, 17 7/8 in L (30158YELLO)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- AZAR DISPLAYS 8" Metal Wire Hook: 0.148" Dia., PK50 (700888)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-B)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- Azar Displays Pegboard Hooks