Shop All Sign Holders
Azar Displays
6" H x 12" L Black C-Channel
Mfr # 600612-BLK
Zoro # G3663229
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600612-BLK
- Zoro # G3663229
- UPC # 696859997051
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 6.25" |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
6" H x 12" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, X-Large (EWIMP0611)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- SELLSTROM Safety Glasses X350 Series (S79100)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS 3" H x 36" L Black C-Channel (600336-BLK)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS Two-Sided AcrylicSign Holder W/ Suction Cup Grippers 11" X 8.5", PK10 (106689)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- Azar Displays Sign Holders