Shop All Pegboard Hooks
Azar Displays
6" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50
Mfr # 800016-WHT
Zoro # G3654908
product price: $72.89
/pk 50, $1.46/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Color White
- Width 1.87 in
- Length 6 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800016-WHT
- Zoro # G3654908
- UPC # 794504767933
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.87 in |
Length | 6 in |
Height | 2 in |
Diameter | 0.225 in |
Details
Material | Glass-Filled Nylon |
Color | White |
Description
Glass-filled nylon scan hooks for pegboard and slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Blue (SSB465BL)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AZAR DISPLAYS 10" Metal Wire Hook: 0.187" Dia., PK50 (700810)
- AZAR DISPLAYS 12" Metal Wire Hook: 0.187" Dia., PK50 (700812)
- CRAWFORD HOOK DOUBL LOOP 3"" CD2 (18913)
- Azar Displays Pegboard Hooks