Shop All Display Cases
Azar Displays
6-Cup Triangular Display
Mfr # 225594
Zoro # G3654564
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5"
- Color Clear
- Material Acrylic
- Width 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225594
- Zoro # G3654564
- UPC # 696859988424
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.5" |
Width | 6.75" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
This display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- Azar Displays Display Cases