Shop All Slatwall Retail Displays
Azar Displays
6 Cup Tray Pegboard or Slatwall, PK2
Mfr # 225590
Zoro # G3655054
product price: $44.99
/pk 2, $22.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 2.75"
- Overall Length 13.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225590
- Zoro # G3655054
- UPC # 705105018126
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 2.75" |
Overall Length | 13.75" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This 6 Cup Display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS Adjustable Brochure Holder for Pegboard/Slatwall, PK10 (252550-SET)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS 13.5"W x 6"D Clear Acrylic Shelf for Pegboard or Slatwall, PK4 (556099)
- Azar Displays Slatwall Retail Displays