Shop All Slatwall Retail Displays
Azar Displays
6" Cube Bin for Pegboard or Slatwall, PK4
Mfr # 556109
Zoro # G3664708
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 6"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556109
- Zoro # G3664708
- UPC # 705105141985
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 6" |
Overall Length | 6" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
Add a little variation to your brochure display with Azar's brochure holder cube. The cube shape provides an alternative to the standard brochure holder. It can also be used to display accessories, small objects, cosmetic products, vapor products, and much more. Use as a tabletop display or on pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- Azar Displays Slatwall Retail Displays