Shop All Display Cases
Azar Displays
6-compartment modular tray inserts, PK2
Mfr # 225906
Zoro # G3658983
product price: $12.39
/pk 2, $6.20/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.875"
- Color Clear
- Material Acrylic
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225906
- Zoro # G3658983
- UPC # 696859996160
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 7.875" |
Width | 11.75" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Description
This six-compartment modular tray inserts for use with modular trays #225830 and #225840.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- DENDESIGNS Iron Drum Plug Wrench (DE1112939)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 13.5" W Acrylic Holder, PK2 (556098)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- Azar Displays Display Cases