Shop All Sign Holders
Azar Displays
5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10
Mfr # 300205-SLV
Zoro # G3662249
product price: $98.75
/pk 10, $9.88/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf/Wall
- Material Anodized Aluminum
- Color Silver
- length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300205-SLV
- Zoro # G3662249
- UPC # 696859997273
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5" |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf/Wall |
Material | Anodized Aluminum |
Color | Silver |
Description
The silver anodized aluminum sides of this frame flip open to allow for quick change of posters. Use vertically or horizontally. Mount on wall, or counter top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- PIG Storm Drain Filter, 36 in L, 48 in W, Gray (FLT116)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50 (473M50)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- Azar Displays Sign Holders