Shop All Sign Holders
Azar Displays
5"W x 7"H Wall U-Frame w/ Holes, PK10
Mfr # 162722
Zoro # G3661153
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 162722
- Zoro # G3661153
- UPC # 736211143488
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- DOUBLE H BOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13D)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YK83)
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- Azar Displays Sign Holders