Shop All Sign Holders
Azar Displays
5"W x 7"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142710
Zoro # G3662921
product price: $48.59
/pk 10, $4.86/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142710
- Zoro # G3662921
- UPC # 794504741414
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- WARMIES Marshmallow Eye Masks Gray (CPE-MARSH-G)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 14"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122012)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 7"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162721)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- Azar Displays Sign Holders