Shop All Sign Holders
Azar Displays
5"W x 7"H Three-Sided Revolving Sign Holder
Mfr # 193722
Zoro # G3663682
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 193722
- Zoro # G3663682
- UPC # 696859997501
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's three-sided sign holders come in five different sizes and come standard with a revolving black base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (962M-09)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, 2XL, PR (11-920)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- ZORO SELECT Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- Azar Displays Signs